Beli key box di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Matlock Key Cabinetatribut:
- Color: Grey
- Type: Key Cabinet
- Finish: Powder Coated
- Includes: Includes (2) Keys
- Lock Type: Keyed
- Material: Steel
- Overall Depth: 80mm
- Overall Height: 80mm
- Special Features: Weather-resistant
- MasterLock Heave Duty Key CabinetsDeskripsi:The Master Lock No. 7126D Key Cabinet features heavy duty steel construction with powder coating for durability. The cabinet includes a full length, hinged door and built-in slotted key racks. The key cabinet measures 17in (43.2cm) H x 13inch (33cm) W x 3
- TRUSCO Steel Key Boxatribut:
- Outer Dimensions: 26.0cm Inner dimensions
- Color: brown
- Size: Free
- Outer Dimensions (cm): 26.0cm Inner dimensions
- KOKUYO Key Box Keysys Cylinder TypeDeskripsi:It is cylinder lock type with security consideration. It is a compact design that fit into storage furniture as well as fixing on the wall. It is a simple and stylish design. Key hanger and key holder can be added according to the size and the number of keys, it is possible to extend the accommodation flexibly. Since the handle is attached, it is also possible to move from the storage location. It is a hook shape that keeps the key holder firmly, and it also suppresses the fall of the key at the time of movement.atribut:
- Material: Body: steel, top cover, key panel, key hanger: R-ABS, key holder: PP
- Nakabayashi Key Boxatribut:
- Specification: Locking method / cylinder lock
- monotaro Key Safe BoxDeskripsi:Construction site, rental housing, to the management of such a key, such as office.atribut:
- Dimensions (mm): About 65x34x170
- Bracket width (mm): 42
- Bracket Diameter (Ø mm): About 8
- Color: black
- Inner dimension (width W x depth D x height H) (mm): About 42 x 32 x 70
- Accessories: Dial setting pin x 1
- Bracket height H (mm): 51
- Lock: Dial-up
- Material: Steel, synthetic rubber, vinyl chloride
- KOKUYO Key FileDeskripsi:To the management and storage of desk keys and master key etc. It fits snugly in the cabinet and drawer, so it is ideal for office use. You can lock it by just sliding the key, it will not drop out even if you carry it. Handles that can be put in and taken out are convenient to carry. Bottom of desk (A4) It fits perfectly for drawers.atribut:
- Material: Body, lock part / ABS, hinge part / PP, clip / POM, key holder / PP
- KOKUYO Key Box Keysys Numeric Keypad TypeDeskripsi:It is a ten key type lock type with a high security level. It is a compact design that fit into storage furniture as well as fixing on the wall. It is a simple and stylish design. Key hanger and key holder can be added according to the size and the number of keys, it is possible to extend the accommodation flexibly. Since the handle is attached, it is also possible to move from the storage location. It is a hook shape that keeps the key holder firmly, and it also suppresses the fall of the key at the time of movement.atribut:
- Power: Four AA alkaline batteries (Attached for trial)
- Material: Body: steel, top cover, key panel, key hanger: R-ABS, key holder: PP
- TRUSCO Key-boxatribut:
- Width (mm): 220
- Depth (mm): 62
- Height (mm): 500
- Number of Holders: 30
- Specification: Key locking (Keybox body)
- TA TA Key HouseDeskripsi:TA TA Key House K-20 (Kapasitas 20 Kunci) - Key Box Produks TA TA ini berfungsi sebagai tempat menyimpan serta meng-organisir semua kunci-kunci Anda.Biasa digunakan untuk kepentingan perumahan (khususnya kost-kostan), perhotelan, rumah sakit, pemerintahan, dsb. Sudah termasuk dengan 3 sekrup, 3 busi penyumbat, 3 cincin penutup, dan juga 4 magnet warna (dapat digunakan sebagai papan pengumuman untuk menempelkan pesan, note atau jadwal) dan 2 kunci untuk menambah nilai keamanan Key Box Anda.
- Carl Cash Box CB-8300Deskripsi:Cash Box 8inch.
- KENSI KeyboxDeskripsi:Key Box Sebagai tempat penyimpanan kunci anda, agar lebih mudah dan tidak berserakan.Desain simple yang mudah di letakkan di dinding kantor atau rumah anda.Dengan Key Box anda tidak akan kesulitan meletakkan kunci rumah, kunci motor, mobil maupun kunci yang lainnya, mudah dalam pencarian, ringkas dan aman.
- Keiden Key Cabinet Light KCL30Deskripsi:Easy key managementEasy operation, just match the PIN numberPIN code can be set freely and changed as many times as neededEasy installation with screws or magnetic sheetComes with a case to store cards and memosatribut:
- Body Material: Steel
- Dial Material: ABS resin
- Dimensions WxHxD (mm): 187×250×75
Daftar Harga key box Terbaru January 2026
| TRUSCO Steel Key Box | Rp179.900 |
| KRISBOW Lemari Kunci | Rp409.900 |
| KRISBOW Lemari 20 Kunci | Rp219.900 |
| Matlock Key Cabinet | Rp439.900 |
| MasterLock Heave Duty Key Cabinets | Rp1.099.900 |
| TRUSCO Steel Key Box | Rp1.999.900 |
| KOKUYO Key Box Keysys Cylinder Type | Rp3.299.900 |
| Nakabayashi Key Box | Rp689.900 |
| monotaro Key Safe Box | Rp349.900 |
| KOKUYO Key File | Rp1.099.900 |
Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)



























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/monotaro%20Key%20Safe%20Box/5fP103179195-1.jpg)